T18-0068-0120
Description
T18-0068-0120 ; POR 2HP 1150RPM 240V DC MOTOR
Part # T18-0068-0120
BDI # 21821988
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1150
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
D5130R-BV
Description
D5130R-BV DC MOTOR ; 30HP 1150RPM DC 2115ATZ DPG-FV
Part # D5130R-BV
BDI # 126476
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1150
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face