Page 1 of 6

Next

Compare
D5525P

COMPARE

D5525P

Description
D5525P SHUNT WOUND DC MOTOR ; 0328AT 25HP 1750RPM 500 300 TEFC

BALDOR-RELIANCE

Part # D5525P

BDI # 126493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 38.94

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
DMG2340

COMPARE

DMG2340

Description
DMG2340 LIFTING MAGNET GENERATOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2

BALDOR-RELIANCE

Part # DMG2340

BDI # 126540

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 36.63

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Lifting Magnet
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Request A Price QTY
D50125RS-BV

COMPARE

D50125RS-BV

Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV

BALDOR-RELIANCE

Part # D50125RS-BV

BDI # 126411

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 41.5

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Request A Price QTY
D50200RR-BV

COMPARE

D50200RR-BV

Description
D50200RR-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3214ATZ DPG-FV

BALDOR-RELIANCE

Part # D50200RR-BV

BDI # 126425

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 46.75

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Request A Price QTY
CDMG2325

COMPARE

CDMG2325

Description
CDMG2325 DC MOTOR ; 0328ATC 25KWKW 1750RPM 230 230 DPFG F2

BALDOR-RELIANCE

Part # CDMG2325

BDI # 125576

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 34.63

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Lifting Magnet
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Request A Price QTY