Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B369383

Description
B369383 ; POR 15HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B369383

BDI # 21796356

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.44

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY