34-6544-3662G1
Description
34-6544-3662G1 DC MOTOR ; .56KWHP 1750RPM DC D80C 3428P TEFC F1 N
Part # 34-6544-3662G1
BDI # 20107787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
13.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6549-3662G1
Description
34-6549-3662G1 MULTI PHASE MOTOR AC ; .56 KWHP 1750RPM DC D80C 3428P TEFC B14
Part # 34-6549-3662G1
BDI # 20104228
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
13.55
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
B14 Face
34-6549-3675G2
Description
34-6549-3675G2 DC MOTOR ; 1HP 1750RPM DC D80C 3435P TEFC B14 N
Part # 34-6549-3675G2
BDI # 20107795
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
14.43
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
B14 Face
34-6724Z605G1
Description
34-6724Z605G1 DC MOTOR ; .37/.5HP 600 1/MINRPM DC D80C 3428P TEFC
Part # 34-6724Z605G1
BDI # 20107886
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37 | 1/2HP
Base to Center Height - Millimeter:
80.01
Mounting Method:
Rigid | B34 Face