Page 1 of 6

Next

Compare

COMPARE

18500A-B

Description
18500A-B ; 5H DC MOTOR POR

BOSTON GEAR

Part # 18500A-B

BDI # 176519

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 23.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 158.75
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B400115

Description
B400115 ; POR 1750RPM 15HP DC MOTOR

BALDOR-RELIANCE

Part # B400115

BDI # 21799244

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B409976

Description
B409976 ; POR DC MOTOR

BALDOR-RELIANCE

Part # B409976

BDI # 21800014

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.375
Sync RPM: 2500
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 24.5

Current: DC
Inch - Metric: Inch
Horse Power: 13.405HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18R1312

Description
T18R1312 ; POR 10HP 1750/2300RPM 240V DC MOTOR

BALDOR-RELIANCE

Part # T18R1312

BDI # 21821994

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 26.06

Current: DC
Voltage: 240
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B472204

Description
B472204 ; POR 7.50HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B472204

BDI # 21805188

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 1950
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 31.19

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY