Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
45.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
45.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
IC410
Shaft Diameter - Inch:
1.89
Sync RPM:
1450 | 2050
Shaft Diameter - Millimeter:
48.006
Overall Length - Inch:
36.063
Current:
DC
Inch - Metric:
Inch
Horse Power:
2-3/4HP
Base to Center Height - Millimeter:
132.004
Mounting Method:
W6 Face
T28-0072-0075
Description
T28-0072-0075 ; POR 15HP 1750/2300RPM 240V DC MOTOR
Part # T28-0072-0075
BDI # 21822038
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F1 Face