Page 1 of 27

Next

Compare

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B416195

Description
B416195 ; POR 1750RPM 75KW DC MOTOR

BALDOR-RELIANCE

Part # B416195

BDI # 21800560

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.362
Sync RPM: 1750
Shaft Diameter - Millimeter: 60
Overall Length - Inch: 49.764

Current: DC
Inch - Metric: Metric
Horse Power: 75HP
Base to Center Height - Millimeter: 180
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B417655

Description
B417655 ; POR 40HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B417655

BDI # 21800692

Features

Enclosure: DPG
Shaft Diameter - Inch: 2.124
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 34.69

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B557410

Description
B557410 ; POR 40HP 1150/2150RPM DC MOTOR

BALDOR-RELIANCE

Part # B557410

BDI # 21809848

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1150 | 2150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.12

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 203.2
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T25S1345

Description
T25S1345 DC MOTOR ; POR 30HP 1750RPM DC 2512ATZ DPG

BALDOR-RELIANCE

Part # T25S1345

BDI # 21822022

Features

Enclosure: DPG
Shaft Diameter - Inch: 2.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 31.69

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 158.75
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY