Page 1 of 2

Next

Compare
B0584101

COMPARE

B0584101

Description
B0584101 FLEXIBLE DISC ; T.255 301/2

TB WOODS

Part # B0584101

BDI # 992854

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 6 Bolts | Hexagonal Disc
Coupling Type: Disc Coupling
Torque: 41000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D31-5

COMPARE

D31-5

Description
D31-5 FLEXIBLE DISC

TB WOODS

Part # D31-5

BDI # 982604

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 24000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D31-5-SS

COMPARE

D31-5-SS

Description
D31-5-SS FLEXIBLE DISC

TB WOODS

Part # D31-5-SS

BDI # 990603

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 24000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
253 KD 1 LHUB FB

COMPARE

253 KD 1 LHUB FB

Description
253 KD 1 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2289320

BDI # 316781

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.75
Length Thru Bore - Millimeter: 103.886
Other Features: Components may or may not inter-mix among brands - Long Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
253 KD 1 SHUB

COMPARE

253 KD 1 SHUB

Description
253 KD 1 SHUB DISC COUPLING HUB ; KD1 SERIES-500

KOP-FLEX COUPLINGS

Part # 1967819

BDI # 316784

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.75
Length Thru Bore - Millimeter: 87.376
Other Features: Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY