DI90-6 1-3/8 5/16X5/32 KW
Description
DI90-6 1-3/8 5/16X5/32 KW HUB ; DI 90 DISC CPLG
Part # DI90-6-HUB-1-3/8-5/16X5/32KW
BDI # 598403
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Hub Diameter - Millimeter:
60.198
Coupling Type:
Disc Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
60.198
Coupling Type:
Disc Coupling
DI90-6 SUB-ASSEMBLY BSE 5
Description
DI90-6 SUB-ASSEMBLY BSE 5 ; DISC CPLG
Part # DI90-6-SUBASSY-BSE=5"
BDI # 598784
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
DI132-6 SPACER BSE 7
Description
DI132-6 SPACER BSE 7 OAL 5.157 ; DI 132-6 DISC CPLG
Part # DI132-6-SPCR-BSE=7"
BDI # 598792
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
93.98
Coupling Type:
Disc Coupling