SX255-6 2-3/8 5/8X5/16 KW
Description
SX255-6 2-3/8 5/8X5/16 KW HUB ; FOR SX 255-6 DISC CPLG
Part # SX255-6-HUB-2-3/8-5/8X5/16KW
BDI # 598427
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
SX255-6 65MM 18X4.4MM KW
Description
SX255-6 65MM 18X4.4MM KW COUPLING HUB ; FOR SX 255-6 DISC CPLG
Part # SX255-6-HUB-65MMP7-18X4.4MMKW
BDI # 598453
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155
Coupling Type:
Disc Coupling
263 DISC STD HUB 70MM
Description
263 DISC STD HUB 70MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138188
BDI # 17845972
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
286 DISC STD HUB 80MM
Description
286 DISC STD HUB 80MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138211
BDI # 17846007
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
286 DISC STD HUB 85MM
Description
286 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138212
BDI # 17846008
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs