236 DISC STD HUB 3 7/8IN

COMPARE

236 DISC STD HUB 3 7/8IN

Description
236 DISC STD HUB 3 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138403

BDI # 17846206

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 3 7/8IN

COMPARE

263 DISC STD HUB 3 7/8IN

Description
263 DISC STD HUB 3 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138432

BDI # 17846254

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 3 7/8IN

COMPARE

210 DISC STD HUB 3 7/8IN

Description
210 DISC STD HUB 3 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138374

BDI # 17846281

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX228-6 3-7/8 1X1/2 KW

COMPARE

SX228-6 3-7/8 1X1/2 KW

Description
SX228-6 3-7/8 1X1/2 KW HUB ; POR FOR SX 228-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX228-6 3-7/8 1X1/2 KW

BDI # 598631

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 228.092
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.98
Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 139.954
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SX255-6 3-7/8 1X1/2 KW

COMPARE

SX255-6 3-7/8 1X1/2 KW

Description
SX255-6 3-7/8 1X1/2 KW ; POR

TIMKEN LOVEJOY

Part # 69790413051

BDI # 19074810

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.016
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.04
Length Thru Bore - Millimeter: 115.062
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY