Page 1 of 92

Next

Compare
AZ40RBE

COMPARE

AZ40RBE

Description
AZ40RBE HUB

TB WOODS

Part # AZ40RBE

BDI # 993852

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - Solid Hub | Oversize Bore Hub
Hub Diameter - Millimeter: 152.908
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
AJ40RBE

COMPARE

AJ40RBE

Description
AJ40RBE FF COUPLING HUB

TB WOODS

Part # AJ40RBE

BDI # 993851

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - Solid Hub
Hub Diameter - Millimeter: 118.11
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
AJ40-E 2-7/16

COMPARE

AJ40-E 2-7/16

Description
AJ40-E 2-7/16 FF COUPLING HUB

TB WOODS

Part # AJ40E2716

BDI # 984515

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 118.11

Price Inventory : Available to order
Loading Price
QTY
550.S71-8.HUB RB

COMPARE

550.S71-8.HUB RB

Description
550.S71-8.HUB RB ; SPACER TYPE SIZE 550 DISC CPLG HUB

REXNORD

Part # 10015390

BDI # 23237518

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 373.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.69
Length Thru Bore - Millimeter: 166.624
Hub Diameter - Millimeter: 292.1
Hub Diameter - Inch: 11.5
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D45-3

COMPARE

D45-3

Description
D45-3 COUPLING HUB ; ROUGH BORE CI

TB WOODS

Part # D45-3

BDI # 986296

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 301.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 11.87
Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 188.722
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY