Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
4JE EPDM

COMPARE

4JE EPDM

Description
SUREFLEX 04JE TBW

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
Loading Price
QTY
20R31/35 HUB C=1.300 WRAPFLEX 3700064

COMPARE

20R31/35 HUB C=1.300 WRAPFLEX 3700064

Description
20R31/35 HUB C=1.300 WRAPFLEX 3700064 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 20R31/35 HUB C=1.300 WRAPFLEX 3700064

BDI # 18483416

Features

Component: Spacer Hub
Width - Millimeter: 33.02
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.3

Price Inventory : Request a quotation
Loading Price
QTY
4E EPDM

COMPARE

4E EPDM

Description
4E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 7600 MAX RPM

TB WOODS

Part # 4E EPDM

BDI # 988333

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Request a quotation
Loading Price
QTY
4JNS NEOPRENE

COMPARE

4JNS NEOPRENE

Description
4JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM

TB WOODS

Part # 4JNS NEOPRENE

BDI # 994866

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

5R31/35 HUB C=1.406 WRAPFLEX 3700052

Description
5R31/35 HUB C=1.406 WRAPFLEX 3700052 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 5R31/35 HUB C=1.406 WRAPFLEX 3700052

BDI # 22091185

Features

Component: Spacer Hub
Width - Millimeter: 35.712
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 1.406

Price Inventory : Request a quotation
Loading Price
QTY