30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; NON-RETURNABLE 3700071
Part # 30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX
BDI # 18483678
Features
Component:
Spacer Hub
Width - Millimeter:
53.264
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.097
40R NYLCVR/ELMNT WRAPFLEX 3701479
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; 3701479 NON RETURNABLE
Part # 40R NYLCVR/ELMNT WRAPFLEX 3701479
BDI # 18485529
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
40R STD FLEX ELEMNT WRAPFLEX 0789010
Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; NON RETURNABLE ELEMENT ASSY W/FAST
Part # 40R STD FLEX ELEMNT WRAPFLEX 0789010
BDI # 18483849
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15