Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.624
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
41.25
Overall Length - Inch:
27.25
Current:
DC
Voltage:
240
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
F2 Face
D5015P
Description
D5015P SHUNT WOUND DC MOTOR ; 15HP 258AT FRM 2400/1800RPM 500VDC NEMA
Part # D5015P
BDI # 126418
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid