EM3218T
Description
EM3218T GENERAL PURPOSE AC MOTOR ; 5HP 1760RPM 3PH 60HZ 184T 3640M OPSB F1
Part # EM3218T
BDI # 127295
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3211T
Description
EM3211T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3630M OPSB F1
Part # EM3211T
BDI # 127288
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3311T
Description
EM3311T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3734M OPSB F
Part # EM3311T
BDI # 127303
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3154T
Description
EM3154T GENERAL PURPOSE AC MOTOR ; 1.5HP 1755RPM 3PH 60HZ 145T 3522M OPSB F
Part # EM3154T
BDI # 127275
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3212T
Description
EM3212T GENERAL PURPOSE AC MOTOR ; 5HP 182T FRM 3600RPM 208-230/460VAC
Part # EM3212T
BDI # 127293
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted