00236ES1B56C-S
Description
00236ES1B56C-S SINGLE PHASE MOTOR AC ; 2HP 1800RPM 1PH 60HZ 115/208-230V 56
Part # 00236ES1B56C-S
BDI # 21464344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.295
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
00218ET3E56C-S
Description
00218ET3E56C-S MULTI PHASE MOTOR AC ; 2HP 1800RPM 3PH FOOT MOUNT TEFC
Part # 00218ET3E56C-S
BDI # 21525578
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.898
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593019
00236ET3E56C-S
Description
00236ET3E56C-S MULTI PHASE MOTOR AC ; 2HP 3600RPM 3PH FOOT MOUNT TEFC
Part # 00236ET3E56C-S
BDI # 21525580
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.898
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted