CDP3440-V12
Description
CDP3440-V12 GENERAL PURPOSE DC MOTOR ; .75HP 1800RPM DC 56C 3430P TEFC F1
Part # CDP3440-V12
BDI # 125593
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid