Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
EL3403

COMPARE

EL3403

Description
EL3403 GENERAL PURPOSE AC MOTOR ; 1/4HP 1800RPM SINGLE PHASE 48 TEFC

BALDOR-RELIANCE

Part # EL3403

BDI # 127119

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3400

COMPARE

L3400

Description
L3400 GENERAL PURPOSE AC MOTOR ; 1/6HP 48 FRM 1800RPM 115/230VAC

BALDOR-RELIANCE

Part # L3400

BDI # 129439

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3404

COMPARE

L3404

Description
L3404 GENERAL PURPOSE MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1

BALDOR-RELIANCE

Part # L3404

BDI # 129443

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3409M

COMPARE

L3409M

Description
L3409M GENERAL PURPOSE MOTOR ; .5HP 1725RPM 1PH 60HZ 48 3421L TEFC F1

BALDOR-RELIANCE

Part # L3409M

BDI # 129451

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3408

COMPARE

L3408

Description
L3408 GENERAL PURPOSE MOTOR ; 1/2HP 3600 115/230 1PH 60HZ 48 TEFC

BALDOR-RELIANCE

Part # L3408

BDI # 129448

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY