35P432Z164G6
Description
35P432Z164G6 DC MOTOR ; 1.5HP 1750RPM DC 143TC 3536P TEFC F1 N
Part # 35P432Z164G6
BDI # 20147226
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7439Z599G1
Description
34-7439Z599G1 DC MOTOR ; 1HP 1750/2050RPM DC 56HC 3435D TEFC F1 N
Part # 34-7439Z599G1
BDI # 20108864
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750 | 2050
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.71
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7686Z743G1
Description
34-7686Z743G1 DC MOTOR ; .5HP 1750RPM DC 56HC 3420D TEFC F1 N
Part # 34-7686Z743G1
BDI # 20109089
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.83
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P1134Z689
Description
35P1134Z689 DC MOTOR ; 1HP 1750RPM DC 56HC 3535D TEFC F1 N
Part # 35P1134Z689
BDI # 20119917
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6757-5452G1
Description
34-6757-5452G1 DC MOTOR ; 1.5HP 3500RPM DC 145TC 3432P TEFC F1 N
Part # 34-6757-5452G1
BDI # 20144169
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.72
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face