D5050R
Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V
Part # D5050R
BDI # 126458
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D50125R-BV
Description
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
Part # D50125R-BV
BDI # 126410
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D50150RE-BV
Description
D50150RE-BV DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV
Part # D50150RE-BV
BDI # 21811433
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
47
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D50125UR-BV
Description
D50125UR-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
Part # D50125UR-BV
BDI # 126412
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
39.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face