DMG2325
Description
DMG2325 DC MOTOR ; 0328AT 25KW 1750RPM 230 230 DPFG F2
Part # DMG2325
BDI # 126527
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
SCR Drive
Mounting Method:
Rigid
AEM4103-4
Description
AEM4103-4 AUTOMOTIVE AC MOTOR ; 25HP 324U FRM 1800RPM 460VAC 60HZ
Part # AEM4103-4
BDI # 125099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4111T-4
Description
ECP4111T-4 SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T-4
BDI # 126675
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4111T
Description
ECP4111T SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T
BDI # 126674
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted