Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 5

Next

Compare
113905.00

COMPARE

113905.00

Description
113905.00 SPECIAL VOLTAGE MOTOR ; 2HP 1.5KW 2850RPM 56H IP22 110/220V

LEESON

Part # 113905.00

BDI # 20183079

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 21.4/10.7 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2122Z156

Description
33-2122Z156 DC MOTOR ; .33HP 3000RPM DC 56C 3320P TENV F1 N

BALDOR-RELIANCE

Part # 33-2122Z156

BDI # 20106196

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.21

Current: DC
Inch - Metric: Inch
Horse Power: 0.33HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6232Z132

Description
34-6232Z132 DC MOTOR ; .5HP 3000RPM DC 56CZ 3416P TEFC F1 N

BALDOR-RELIANCE

Part # 34-6232Z132

BDI # 20107547

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.09

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
L1317-50

COMPARE

L1317-50

Description
L1317-50 GENERAL AC MOTOR ; 2/1.5KW 2910RPM 1PH 50HZ 56 3536LC OPEN

BALDOR-RELIANCE

Part # L1317-50

BDI # 129387

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.94
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3503-50

COMPARE

L3503-50

Description
L3503-50 GENERAL AC MOTOR ; .5/KW .37 2895RPM 1PH 50HZ 56 3420LC TEF

BALDOR-RELIANCE

Part # L3503-50

BDI # 129458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY