VP3468D
Description
VP3468D IEC METRIC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2
Part # VP3468D
BDI # 131357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.748
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3575D
Description
VP3575D IEC METRIC MOTOR ; 1.1/1.5HP 1750RPM DC D90D 3536P TEFC F2
Part # VP3575D
BDI # 131359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3585D
Description
VP3585D IEC METRIC MOTOR ; 1.5/2HP 1750RPM DC D90D 3548P TEFC F2
Part # VP3585D
BDI # 131361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
18.898
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3588D
Description
VP3588D IEC METRIC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2
Part # VP3588D
BDI # 131363
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
33-2253Z140G1
Description
33-2253Z140G1 ; 2HP 3400RPM DC 56YZ 3336P OPFC F3 N
Part # 33-2253Z140G1
BDI # 20104601
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | F3 Face