34-6593-3865-F
Description
34-6593-3865-F ; 1HP 1750RPM DC 56C 3435P TEFC F1 BRAKE
Part # 34-6593-3865-F
BDI # 20107822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
20.69
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
34-7240-3865
Description
34-7240-3865 ; 1HP 1750RPM DC 143TC 3435P TEFC F1 N
Part # 34-7240-3865
BDI # 20144175
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.72
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
34-7089Z627
Description
34-7089Z627 ; 1HP 3500RPM DC 56J 3435P TEFC F3 N
Part # 34-7089Z627
BDI # 20108342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-6847-4103G1
Description
34-6847-4103G1 ; 1HP 2500RPM DC 56C 3428P TEFC F1 N
Part # 34-6847-4103G1
BDI # 20176710
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.76
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted