CDPWD3575
Description
CDPWD3575 GENERAL PURPOSE DC MOTOR ; 1.5HP 1750RPM DC 145TC 3536P TEFC F1
Part # CDPWD3575
BDI # 125639
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPWD3585
Description
CDPWD3585 GENERAL PURPOSE DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1
Part # CDPWD3585
BDI # 125640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPX3575
Description
CDPX3575 EXPLOSION PROOF DC MOTOR ; 1.5HP 1750RPM DC 145TC X3548P XPFC F1
Part # CDPX3575
BDI # 125653
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.43
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
35E1678M538G1
Description
35E1678M538G1 3PH AC MOTOR ; 2HP 1755RPM 60HZ 145TC
Part # 35E1678M538G1
BDI # 21837740
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Rigid