L1405T
Description
L1405T GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3628L OPEN F1
Part # L1405T
BDI # 129408
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
FDL3611TM
Description
FDL3611TM AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3634L TEFC F1
Part # FDL3611TM
BDI # 127785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
EL1405T
Description
EL1405T GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 1PH 60HZ 182T 3623LC OPSB F1
Part # EL1405T
BDI # 127114
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
L3605TM
Description
L3605TM GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3634L TEFC F1
Part # L3605TM
BDI # 129508
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L3605T
Description
L3605T GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3628L TEFC F1
Part # L3605T
BDI # 129506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted