ECP4313T-4
Description
ECP4313T-4 SEVER DUTY AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # ECP4313T-4
BDI # 126692
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
VHECP4313T
Description
VHECP4313T SOLID SHAFT PUMP MOTOR ; 75HP 3550RPM 3PH 60HZ 365HP 1464M TEFC F
Part # VHECP4313T
BDI # 130744
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
38.04
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Pump Motor
Mounting Method:
P-Base
CECP84313T-4
Description
CECP84313T-4 GENERAL PURPOSE AC MOTOR ; 75HP 3600RPM 3-PHASE 365TSC TEFC
Part # CECP84313T-4
BDI # 125732
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM2549T
Description
EM2549T GENERAL PURPOSE AC MOTOR ; 75HP 3540RPM 3PH 60HZ 364TS 4254M OPSB F
Part # EM2549T
BDI # 127235
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84313T-4
Description
ECP84313T-4 SEVERE DUTY AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # ECP84313T-4
BDI # 126839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted