Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
GT0259

COMPARE

GT0259

Description
254TTDBD6028 MULTI PHASE MOTOR ; 15 1800 DP 254TC 3/60/230/460

LEESON

Part # GT0259

BDI # 27225627

Features

Enclosure: DP
Shaft Diameter - Inch: 1.625
Sync RPM: 1774/1478
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40.5 To 37.5/18.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170065.00

COMPARE

170065.00

Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2

LEESON

Part # 170065.00

BDI # 20182349

Features

Enclosure: DP
Shaft Diameter - Inch: 1.625
Sync RPM: 1775/1480
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
171862.60

COMPARE

171862.60

Description
171862.60 AGRICULTURAL MOTOR ; 15HP 1800RPM 254TZ ODP 208-230/460V 3PH

LEESON

Part # 171862.60

BDI # 22132635

Features

Enclosure: DP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40.5-37/18.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY