114638.00
Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # 114638.00
BDI # 20182620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.48
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
101405.00
Description
101405.00 HVAC/R MOTOR ; 1/3HP 1725RPM 48 115V 1PH 60HZ
Part # 101405.00
BDI # 20181947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Resilient
119437.00
Description
119437.00 EXPLOSION PROOF AC MOTOR ; 1HP 1800RPM 56C EPFC 230/460VAC 3PH
Part # 119437.00
BDI # 21535818
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.65 Ampere | 4 Poles
Mounting Method:
Rigid
116610.00
Description
116610.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1140RPM 56 115/208-230V 1PH 60HZ
Part # 116610.00
BDI # 20180529
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.6/4.7-4.8 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid