048S17D11042
Description
048S17D11042 BLOWER MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115/230V
Part # GF2034
BDI # 27494840
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Resilient