CHC345A
Description
CHC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1700RPM 1PH 60HZ 56YZ 3420C TEAO F1
Part # CHC345A
BDI # 126011
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
CHC365A
Description
CHC365A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1100RPM 1PH 60HZ 56YZ 3428C TEAO F1
Part # CHC365A
BDI # 126017
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
AOM3538
Description
AOM3538 HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56 3413M TEAO F1
Part # AOM3538
BDI # 125132
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted