CECP83771T-4
Description
CECP83771T-4 GENERAL PURPOSE AC MOTOR ; 10HP 3475 460V 3PH 60HZ 215TC TEFC
Part # CECP83771T-4
BDI # 125715
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP3771T-4
Description
VECP3771T-4 GENERAL PURPOSE AC MOTOR ; 10HP 3500RPM 3PH 60HZ 215TC 0742M TEFC F
Part # VECP3771T-4
BDI # 130822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.06
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP3774T-4
Description
VECP3774T-4 GENERAL PURPOSE AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F
Part # VECP3774T-4
BDI # 130824
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.06
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face