JM3460
Description
JM3460 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1
Part # JM3460
BDI # 129041
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
CJL3513A
Description
CJL3513A PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3528L N
Part # CJL3513A
BDI # 21433195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
34-6999-5687
Description
34-6999-5687 DC MOTOR ; .75HP 3500RPM DC 56J 3420P TEFC F1 N
Part # 34-6999-5687
BDI # 20176720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
JL3501A
Description
JL3501A JET PUMP MOTOR ; .33HP 1725RPM 1PH 60HZ 56J 3414L TEFC F1
Part # JL3501A
BDI # 129011
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.29
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3504A
Description
JL3504A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3421L TEFC F1
Part # JL3504A
BDI # 129013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless