CEWDM3554T-5
Description
CEWDM3554T-5 WASHDOWN MOTOR ; 1.5HP 1755RPM 3PH 60HZ
Part # CEWDM3554T-5
BDI # 125963
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted