IDNM2334T
Description
IDNM2334T INVERTER AC MOTOR ; 20HP 1780RPM 3PH 60HZ 284T 1056M TENV F1
Part # IDNM2334T
BDI # 128903
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.36
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
ZDNM2334T
Description
ZDNM2334T INVERTER DUTY AC MOTOR ; 20HP 1780RPM 3PH 60HZ 284T 1056M TENV F1
Part # ZDNM2334T
BDI # 132167
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted