Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
EJMM3546T

COMPARE

EJMM3546T

Description
EJMM3546T PUMP AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M TEFC F1

BALDOR-RELIANCE

Part # EJMM3546T

BDI # 127051

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3550T

COMPARE

EJMM3550T

Description
EJMM3550T PUMP AC MOTOR ; 1.5HP 3480 230/460 3PH 60HZ 143JM TEFC

BALDOR-RELIANCE

Part # EJMM3550T

BDI # 127052

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEJMM3546T

COMPARE

VEJMM3546T

Description
VEJMM3546T CLOSE-COUPLED PUMP MOTOR ; 1HP 1800 230/460 3PH 60HZ 143JM TEFC

BALDOR-RELIANCE

Part # VEJMM3546T

BDI # 130854

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.43
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEJMM3116T

COMPARE

VEJMM3116T

Description
VEJMM3116T CLOSE-COUPLED PUMP MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M ODP F1

BALDOR-RELIANCE

Part # VEJMM3116T

BDI # 130847

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.43
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
EJMM3116T

COMPARE

EJMM3116T

Description
EJMM3116T PUMP AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143JM 3520M OPSB F1

BALDOR-RELIANCE

Part # EJMM3116T

BDI # 127038

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY