Page 1 of 9

Next

Compare
XT3156T

COMPARE

XT3156T

Description
XT3156T AC MOTOR ; POR 15HP 1175RPM 3PH 60HZ 284T 1046M F1

BALDOR-RELIANCE

Part # XT3156T

BDI # 26361935

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7058T

COMPARE

IDXM7058T

Description
IDXM7058T

BALDOR-RELIANCE

Part # IDXM7058T

BDI # 128973

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 28.61
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7058T

COMPARE

EM7058T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # EM7058T

BDI # 127531

Features

Enclosure: XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EBM4104T

COMPARE

EBM4104T

Description
EBM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 284T 1056M TEFC F1

BALDOR-RELIANCE

Part # EBM4104T

BDI # 126581

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3254T

COMPARE

XT3254T

Description
XT3254T AC MOTOR ; POR 25HP 1770RPM 3-PH 284T 1056M TEFC

BALDOR-RELIANCE

Part # XT3254T

BDI # 26354445

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY