EJMM3212T
Description
EJMM3212T PUMP AC MOTOR ; 5HP 182JM FRM 3600RPM 208-230/460VAC
Part # EJMM3212T
BDI # 127044
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
36N830S268G1
Description
36N830S268G1 AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # 36N830S268G1
BDI # 21505524
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CESWDM3615T
Description
CESWDM3615T WASH DOWN AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # CESWDM3615T
BDI # 125913
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
00518ET3E184TC-W22 AC MOTOR 5HP
Description
00518ET3E184TC-W22 AC MOTOR 5HP ; 5HP 184TC 460V 3PH 1755RPM
Part # 00518ET3E184TC-W22 AC MOTOR 5HP
BDI # 959433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
CEM3665T
Description
CEM3665T GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 208-230/460VAC
Part # CEM3665T
BDI # 125808
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted