33-2330Z148G1
Description
33-2330Z148G1 ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2330Z148G1
BDI # 20176581
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2530Z148G1
Description
33-2530Z148G1 ; .5HP 2500RPM DC 42CZ 3327P TENV F1 BRAKE
Part # 33-2530Z148G1
BDI # 20106439
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
13.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-6847-4103G1
Description
34-6847-4103G1 ; 1HP 2500RPM DC 56C 3428P TEFC F1 N
Part # 34-6847-4103G1
BDI # 20176710
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
33-2408Z148G1
Description
33-2408Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2408Z148G1
BDI # 20106351
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.394
Sync RPM:
2500
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
10.1
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2598Z148G1
Description
33-2598Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2598Z148G1
BDI # 20106495
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.394
Sync RPM:
2500
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
14.07
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face