5KC49PN0155
Description
5KC49PN0155 GP AC MOTOR ; 1HP 1800RPM DP 56 FRAME 160/115/208230
Part # C235
BDI # 27633186
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6 Ampere | 4 Poles
Mounting Method:
Resilient
C1303;5KCR46NN0264T
Description
5KCR46NN0264T GP AC MOTOR ; 3/4HP 1725RPM TENV 56 1/60/115/208230V
Part # C1303
BDI # 17090181
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8.2 Ampere | 4 Poles
Mounting Method:
Resilient