5KS49UN8387
Description
5KS49UN8387 GP AC MOTOR ; 3/4HP 1140RPM TEFC 143T 3/60/208230/460V
Part # EG289
BDI # 17090410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
A099260.00
Description
A099260.00 AGRICULTURAL MOTOR ; 1/4HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
Part # A099260.00
BDI # 22502166
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.05/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
131980.00
Description
131980.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 182T FRM 1200RPM 208-230/460VAC
Part # 131980.00
BDI # 20180758
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid
102019.00
Description
102019.00 GENERAL PURPOSE MOTOR ; 1/3HP 1140RPM 48 TEFC 115/208-230V 1PH
Part # 10201900
BDI # 20181926
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2/3-3.1 Ampere | 6 Poles
Mounting Method:
Rigid
145TTGR16076
Description
145TTGR16076 EXPLOSION PROOF MOTOR ; 1HP 1200RPM EPFC 145T 3/60/230/460V
Part # I504
BDI # 20181557
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid