Page 1 of 2

Next

Compare
121921.00

COMPARE

121921.00

Description
121921.00 EXPLOSION PROOF AC MOTOR ; 2HP 1800RPM 145TC EPFC 230/460V 3PH 60HZ

LEESON

Part # 121921.00

BDI # 20181069

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C363A;145TTGN6549

COMPARE

C363A;145TTGN6549

Description
145TTGN6549 EP MOTOR ; 2 1800 EPFC 145TC 3/60/230/460

LEESON

Part # C363A

BDI # 21585485

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122175.00

COMPARE

122175.00

Description
122175.00 CLOSE-COUPLED PUMP MOTOR ; 2HP 1800RPM 145TC EPFC 230/460V 3PH 60HZ

LEESON

Part # 122175.00

BDI # 24535937

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDXM7037T

COMPARE

IDXM7037T

Description
IDXM7037T ; 2HP 1760RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7037T

BDI # 128970

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.48
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VM7037T-5

COMPARE

VM7037T-5

Description
VM7037T-5 ; 2HP 1725RPM 3PH 145TC X3528M

BALDOR-RELIANCE

Part # VM7037T-5

BDI # 131293

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.23
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY