5KH32ENB168

COMPARE

5KH32ENB168

Description
5KH32ENB168 EXPLOSION PROOF MOTOR ; POR 1/12HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # H454

BDI # 20181705

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/12HP
Other Features: Current Rating 1.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY