K033;056C11G5303
Description
056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V
Part # K033
BDI # 20181996
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 6 Poles
Mounting Method:
Resilient | Thru Bolt
116607.00
Description
116607.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1140RPM 56 1PH 60HZ
Part # 116607.00
BDI # 20181930
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.8/3.6-3.9 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid
G655;056B11G5301
Description
056B11G5301 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56 1/60/115/208230V
Part # G655
BDI # 20181725
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.6/4.7-4.8 Ampere | 6 Poles
Mounting Method:
Rigid
116610.00
Description
116610.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1140RPM 56 115/208-230V 1PH 60HZ
Part # 116610.00
BDI # 20180529
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.6/4.7-4.8 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid
G650;056C11G5306
Description
056C11G5306 EP AC MOTOR ; 1/4HP 1200RPM 56 1/60/115/208230
Part # G650
BDI # 20181997
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.8/3.1-3.4 Ampere | 6 Poles
Mounting Method:
Rigid