C646;5KC36PNB169
Description
5KC36PNB169 EP AC MOTOR ; 1/4HP 1800RPM EPNV 48 1/60/115/230V
Part # C646
BDI # 20182016
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.56
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.86
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.17
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted