VF4S-335 AH
Description
VF4S-335 AH FLANGE BEARING UNIT ; POR 4 BOLT NON RETURNABLE
Part # VF4S-335 AH
BDI # 311363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Temperature Range From -20 to 200 Degree F | Air Handling
Global Part Number GPN:
20280
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
VF4S-336
Description
VF4S-336 FLANGE BEARING UNIT ; NON-RETURNABLE 4 BOLT
Part # VF4S-336
BDI # 311364
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20281
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
VF2S-116M CTY
Description
VF2S-116M CTY FLANGE BEARING UNIT ; POR 2 BOLT NON RETURNABLE
Part # VF2S-116M CTY
BDI # 311556
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
VFCB-332
Description
VFCB-332 FLANGE CARTRIDGE UNIT ; POR NON RETURNABLE
Part # VFCB-332
BDI # 318416
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
19604
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
VF4E-235 CSJ
Description
VF4E-235 CSJ FLANGE BEARING UNIT ; POR 4 BOLT NON RETURNABLE
Part # VF4E-235 CSJ
BDI # 23995454
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
4