SFP16D
Description
SFP16D FLANGED LINEAR BEARING ; 1IN BORE X 2.812IN L
Part # SFP16D
BDI # 25145020
CFPMR40C
Description
CFPMR40C FLG DBL BRG ; 40.05MM ID NOM X 61.99MM OD
Part # CFPMR40C
BDI # 25166168
DFP08C
Description
DFP08C LINEAR PLAIN BEARING ; 12.7MM BORE 4 BOLT SQUARE FLANGE
Part # DFP08C
BDI # 21453537
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
1.77
Housing Configuration:
End Mount Twin
Other Features:
Compensated ID | Anodized Shell | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
44.96
DFP12C
Description
DFP12C INCH DBL FLANGE MT LINEAR BEARING ; 19.05 MM BORE 4 BOLT SQUARE
Part # DFP12C
BDI # 21453538
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
2.47
Housing Configuration:
End Mount Twin
Other Features:
Compensated ID | Anodized Shell | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
62.74