EVS7-8-FG-S-9ZM0-X57(AC120V)
Description
EVS7-8-FG-S-9ZM0-X57(AC120V) ; VALVE ISO SGL SOL SIZE 2
Part # EVS7-8-FG-S-9ZM0-X57(AC120V)
BDI # 18586863
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/3 Cv Factor | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch:
6.87
Voltage:
120/50-60 VAC