Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Non Locking Manual Override | 1/8" Body Size | Without Sub Plate | DIN Terminal | In/Out Position
Overall Length - Inch:
5.242
Voltage:
200/50-60 VAC
VQ21A1-2GZ-C6-F-X2
Description
VQ21A1-2GZ-C6-F-X2 VALVE, SOL (SMARTCATALOG)
Part # VQ21A1-2GZ-C6-F-X2
BDI # 25742559
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.33 Cv Factor | Grommet | With Light and Surge Voltage Suppressor Protection Circuit | With Bracket | Directional Control
Overall Length - Inch:
2.205
Voltage:
200/50-60 VAC
SY7240-2DZ
Description
SY7240-2DZ SOLENOID VALVE ; 2POS DBLE 200VAC
Part # SY7240-2DZ
BDI # 21853320
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
7.063
Voltage:
200/50-60 VAC
SY5120-2D-01T
Description
SY5120-2D-01T ; VALVE SGL SOL BODY PT DIN
Part # SY5120-2D-01T
BDI # 17865970
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.524
Voltage:
200/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.079
Voltage:
200/50-60 VAC